Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C System Odor Neutralizer and Cleaner

  • Mfr # 90-655

  • Zoro # G416555986


product price: $14.89
/ea

Key Features

Biodegradability
Biodegradable
Application
Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems
Toxicity
Toxic
Color
Clear
Form
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-655
Zoro #
G416555986
UPC #
024924906552
Country of Origin
United States

Dimensions

Size
14 oz

Details

Biodegradability
Biodegradable
Item
System Odor Neutralizer
Application
Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems
Toxicity
Toxic
Color
Clear
Form
Aerosol
Product Type
System Odor Neutralizer
Deodorizing
Deodorant
Scent
Mild Perfumed Citrus
Container Type
Aerosol Can
Disinfecting
Disinfectant
Standards
CFR 1910.134, OSHA 29
Cleaning
Cleaner
Coverage
2,500 sq ft
Series
Dirty Sox

Description

System Odor Neutralizer, Aerosol, Size 14 oz, Color Clear, Application Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems, Standards CFR 1910.134, OSHA 29

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.