Zoro Homepage

Antifreeze, Clear, Drum

  • Mfr # 35-769

  • Zoro # G916484755


product price: $1,246.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Sprinkler Systems
Container Type
Drum
Series
Sprinkler Safe
Standards
NFPA 13
Volume
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-769
Zoro #
G916484755
UPC #
024924357699
Country of Origin
United States

Details

Application
Sprinkler Systems
Container Type
Drum
Series
Sprinkler Safe
Item
Antifreeze
Standards
NFPA 13
Volume
55 gal
pH Level
Neutral
Fluid Color
Clear
Product Type
Antifreeze
Food Grade
Food Safe
Freeze Protectant
Propylene Glycol
Corrosion Protection Concentration - Minimum
100 %
Boiling Point
368.6 Degrees F
Concentration
40 %
Burst Protection Temperature
-60 Degrees F
Glycol Inhibition
Inhibited
Freeze Protection Temperature
-15 Degrees F

Description

Antifreeze, Sprinkler Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.