Zoro Homepage

Antifreeze, Clear, Pail

  • Mfr # 35-768

  • Zoro # G716484603


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Standards
NFPA 13
Volume
5 gal
Series
Sprinkler Safe
Container Type
Pail
Application
Sprinkler Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-768
Zoro #
G716484603
UPC #
024924357682
Country of Origin
United States

Details

Item
Antifreeze
Standards
NFPA 13
Volume
5 gal
Series
Sprinkler Safe
Container Type
Pail
Application
Sprinkler Systems
Concentration
40 %
Glycol Inhibition
Inhibited
Food Grade
Food Safe
Boiling Point
368.6 Degrees F
Freeze Protection Temperature
-15 Degrees F
Product Type
Antifreeze
pH Level
Neutral
Fluid Color
Clear
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-60 Degrees F
Corrosion Protection Concentration - Minimum
100 %

Description

Antifreeze, Sprinkler Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.