Zoro Homepage

Bacteria Oil Spill Eater

  • Mfr # 60-200

  • Zoro # G716591868


product price: $12.15
/ea

Key Features

Container Size
8 oz
Container Type
Bottle
Color
Tan
Product Form
Powder
Fluids Absorbed
Oils, Acids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-200
Zoro #
G716591868
UPC #
024924602003
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Container Type
Bottle
Item
Oil-Eating Microbes
Color
Tan
Product Form
Powder
Fluids Absorbed
Oils, Acids
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
For Use On
Petroleum
Product Type
Bacteria Oil Spill Eaters
Activated Lifespan
12 mo
Volume Treated per Package
48 lb

Description

Oil-Eating Microbes, Product Form Powder, Product Type Bacteria Oil Spill Eaters, Container Size 8 oz, Activated Lifespan 12 mo, Container Type Bottle, For Use On Petroleum, Fluids Absorbed Oils, Acids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.