Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioFuel Treatment 7 in 1

  • Mfr # 60-120

  • Zoro # G816520843


product price: $8.69
/ea

Key Features

Product Form
Liquid
Series
BioFuel Treat
Net Weight
0.67 lb
Features
Controls Waxing and Jelling, Lowers Pour Point, Reduces Soot
Flash Point
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-120
Zoro #
G816520843
UPC #
024924601204
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Product Form
Liquid
Series
BioFuel Treat
Item
BioFuel Treatment 7 in 1
Net Weight
0.67 lb
Features
Controls Waxing and Jelling, Lowers Pour Point, Reduces Soot
Flash Point
115 Degrees F
Boiling Point
322 Degrees F
Specific Gravity
0.89
Flammability
Flammable
Standards
ASTM D-56, OSHA
Freezing Point
7 Degrees F
Color
Clear
Product Type
Fuel Additive
Viscosity @ 40 Deg C
0.75 cSt
Compatible Fluid Type
Ethanol Blend
VOC Content Weight
7.294 lb/gal

Description

BioFuel Treatment 7 in 1, Container Size 16 oz, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Features Controls Waxing and Jelling, Lowers Pour Point, Reduces Soot, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 0.67 lb, Product Type Fuel Additive, Series BioFuel Treat, Specific Gravity 0.89, Viscosity @ 40 Deg C 0.75 cSt, VOC Content Weight 7.294 lb/gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.