Zoro Homepage

BioFuel Treatment 7 in 1

  • Mfr # 60-122

  • Zoro # G216520818


product price: $74.59
/ea

Key Features

Series
BioFuel Treat
Product Form
Liquid
Flammability
Flammable
Specific Gravity
0.89
VOC Content Weight
7.294 lb/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-122
Zoro #
G216520818
UPC #
024924601228
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
BioFuel Treatment 7 in 1
Series
BioFuel Treat
Product Form
Liquid
Flammability
Flammable
Specific Gravity
0.89
VOC Content Weight
7.294 lb/gal
Standards
ASTM D-56, OSHA
Features
Controls Waxing and Jelling, Lowers Pour Point, Reduces Soot
Net Weight
9 lb
Freezing Point
7 Degrees F
Compatible Fluid Type
Ethanol Blend
Boiling Point
322 Degrees F
Flash Point
115 Degrees F
Viscosity @ 40 Deg C
0.75 cSt
Color
Clear
Product Type
Fuel Additive

Description

BioFuel Treatment 7 in 1, Container Size 1 gal, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Features Controls Waxing and Jelling, Lowers Pour Point, Reduces Soot, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 9 lb, Product Type Fuel Additive, Series BioFuel Treat, Specific Gravity 0.89, Viscosity @ 40 Deg C 0.75 cSt, VOC Content Weight 7.294 lb/gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.