Zoro Homepage

Coil Protectant, 20 oz, Aerosol Can

  • Mfr # 90-400

  • Zoro # G116664759


product price: $15.19
/ea

Key Features

Product Type
Coil Protectant
For Condenser Type
Air Cooled
Fluid Color
Blue
Flammability
Flammable
Toxicity
Toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-400
Zoro #
G116664759
UPC #
024924904008
Country of Origin
United States

Dimensions

Size
20 oz

Details

Product Type
Coil Protectant
Item
Coil Protectant
For Condenser Type
Air Cooled
Fluid Color
Blue
Flammability
Flammable
Toxicity
Toxic
Chemical Composition
2-Propanol, Silicone Modified Polyester
Standards
EN14387
Form
Aerosol
Container Type
Aerosol Can
Food Grade
Not Food Safe
Functions
Protectant
Series
Protecta Coat

Description

Coil Protectant, Chemical Composition 2-Propanol, Silicone Modified Polyester, Container Type Aerosol Can, Form Aerosol, Standards EN14387

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.