Zoro Homepage

Coil System Cleaner

  • Mfr # 90-500

  • Zoro # G316045396


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Includes
Measured Pour Jug
Green Certification or Other Recognition
AP Certified Nontoxic, Biodegradable Products Institute (BPI)(R) Certified
Container Size
1 gal
Container Type
Bottle
Green Environmental Attribute
Does not Contain Formaldehyde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-500
Zoro #
G316045396
UPC #
024924905005
Country of Origin
United States

Dimensions

Container Size
1 gal
For System Size
1 ton

Details

Item
Internal Refrigeration Coil System Cleaner
Includes
Measured Pour Jug
Green Certification or Other Recognition
AP Certified Nontoxic, Biodegradable Products Institute (BPI)(R) Certified
Container Type
Bottle
Green Environmental Attribute
Does not Contain Formaldehyde
Form
Liquid
For Refrigerant Type
R-11, R-12
For Refrigerant Group
CFC, HCFC, HFC
For Lubricant Type
Alkylbenzene
For System
Refrigerant
Boiling Point
446.72 Degrees F
Cleaning
Cleaner
Fluid Color
Clear
Flammability
Non-Flammable
Odor
Ether
Product Type
Acid Neutralizer

Description

Internal Refrigeration Coil System Cleaner, Liquid, Includes Measured Pour Jug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.