Color-Coded Boiler Treatment, 8oz Bottle
- Mfr # 35-213
- Zoro # G124151883
product price:Â
$
22.39
/ea
Key Features
Cleaner Functions
Cleans Softeners
Container Type
Bottle
Removes
Rust Build Up
Container Size
8 oz
Features
Introduce Steam Clean into System Through Pop Off Safety Valve. to Make Pouring Easier, Steam Clean can be Mixed with Water Before Introducing it into Boiler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-213
- Zoro #
- G124151883
- UPC #
- -
- Country of Origin
- United States
- Item
- Color Coded Boiler Water Treatment
- Cleaner Functions
- Cleans Softeners
- Container Type
- Bottle
- Removes
- Rust Build Up
- Features
- Introduce Steam Clean into System Through Pop Off Safety Valve. to Make Pouring Easier, Steam Clean can be Mixed with Water Before Introducing it into Boiler
- Accessory Type
- Rust Cleaner
- Form
- Powder
- Mix Ratio
- 1 Bottle Per 6 HP Boiler
- Standards
- OSHA (29 CFR 1910.1200)
Dimensions
- Container Size
- 8 oz
- Fits Chest Size
- Introduce Steam Clean into System Through Pop Off Safety Valve. to Make Pouring Easier, Steam Clean can be Mixed with Water Before Introducing it into Boiler
Description
Color Coded Boiler Water Treatment, Cleaner Functions Cleans Softeners, Container Size 8 oz, Container Type Bottle, Features Introduce Steam Clean into System Through Pop Off Safety Valve. to Make Pouring Easier, Steam Clean can be Mixed with Water Before Introducing it into Boiler, Form Powder, Mix Ratio 1 Bottle Per 6 HP Boiler, Removes Rust Build Up, Standards OSHA (29 CFR 1910.1200)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.