Zoro Homepage

Condensate Pan Treatment, 8 oz, Packet

  • Mfr # 90-661

  • Zoro # G716546561


product price: $19.55
/ea

Key Features

Container Type
Packet
Form
Strip
Color
Red
Standards
OSHA
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-661
Zoro #
G716546561
UPC #
024924906613
Country of Origin
United States

Dimensions

Size
8 oz
For System Size
15 ton

Details

Container Type
Packet
Form
Strip
Color
Red
Standards
OSHA
Item
Condensate Pan Treatment
Number of Treatments
1
Cleaning
Cleaner
Solubility
Water Soluble
Product Type
Condensate Pan Treatment
Scent
Unscented

Description

Condensate Pan Treatment, Strip, Size 8 oz, Color Red, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.