Zoro Homepage

Drain Opener, Bottle

  • Mfr # 30-500

  • Zoro # G816323390


product price: $9.39
/ea

Key Features

Standards
OSHA
Cleaner Form
Beads
Biodegradable
Yes
Container Size
1 lb
pH Value
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-500
Zoro #
G816323390
UPC #
024924305003
Country of Origin
United States

Dimensions

Container Size
1 lb

Details

Standards
OSHA
Item
Drain Opener
Cleaner Form
Beads
Biodegradable
Yes
pH Value
Alkaline
Compatible Pipe Material
Metal/Plastic
Cleaner Type
Drain
Color
White
Primary Chemical
Sodium Hydroxide
Product Label
Drain Opener
Container Type
Bottle
Septic System Safe
Yes
Fragrance
Unscented
Garbage Disposal Safe
Yes
pH Level
14

Description

Drain Opener, Cleaner Type Drain, Container Type Bottle, Container Size 1 lb, Cleaner Form Beads, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Drain Opener, Standards OSHA, Biodegradable Yes, Color White, Compatible Pipe Material Metal/Plastic, Flash Point Not Applicable, Primary Chemical Sodium Hydroxide, Properties Biodegradable, Septic System Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.