Zoro Homepage

Drain Opener, Bottle

  • Mfr # 30-620

  • Zoro # G316323388


product price: $17.09
/ea

Key Features

Standards
OSHA
Product Label
Drain Opener
Fragrance
Unscented
Color
Blue
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-620
Zoro #
G316323388
UPC #
024924306208
Country of Origin
United States

Dimensions

Container Size
2 lb

Details

Standards
OSHA
Item
Drain Opener
Product Label
Drain Opener
Fragrance
Unscented
Color
Blue
Container Type
Bottle
Biodegradable
Yes
pH Value
Alkaline
Compatible Pipe Material
Brass, Chrome, Metal, Plastic
Cleaner Type
Drain
Primary Chemical
Sodium Hydroxide
pH Level
Greater Than 14
Cleaner Form
Beads
Garbage Disposal Safe
Yes
Septic System Safe
Yes

Description

Drain Opener, Cleaner Type Drain, Container Type Bottle, Container Size 2 lb, Cleaner Form Beads, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Drain Opener, Standards OSHA, Biodegradable Yes, Color Blue, Compatible Pipe Material Brass, Chrome, Metal, Plastic, Flash Point Not Applicable, Primary Chemical Sodium Hydroxide, Properties Biodegradable, Septic System Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.