Shop COMSTAR
See all product information
Create Account
Drain Opener, Bucket
- Mfr # 30-503
- Zoro # G023939384
product price:Â
$
71.95
/ea
Key Features
Fragrance
Unscented
pH Level
14
Compatible Pipe Material
Metal/Plastic
Cleaner Form
Beads
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-503
- Zoro #
- G023939384
- UPC #
- 024924305034
- Country of Origin
- United States
Dimensions
- Container Size
- 20 lb
Details
- Fragrance
- Unscented
- pH Level
- 14
- Compatible Pipe Material
- Metal/Plastic
- Cleaner Form
- Beads
- Container Type
- Bucket
- Product Label
- Drain Opener
- Color
- White
- Biodegradable
- Yes
- Item
- Drain Opener
- Standards
- OSHA
- Primary Chemical
- Sodium Hydroxide
- Cleaner Type
- Drain
- pH Value
- Alkaline
- Septic System Safe
- Yes
- Garbage Disposal Safe
- Yes
- Wire Color
- White
Description
Drain Opener, Cleaner Type Drain, Container Type Bucket, Container Size 20 lb, Cleaner Form Beads, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Drain Opener, Standards OSHA, Biodegradable Yes, Color White, Compatible Pipe Material Metal/Plastic, Flash Point Not Applicable, Primary Chemical Sodium Hydroxide, Properties Biodegradable, Septic System Safe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.