Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Oil Spill Cleaner

  • Mfr # 60-203

  • Zoro # G316591930


product price: $13.65
/ea

Key Features

Product Form
Liquid
Container Type
Spray Bottle
Activated Lifespan
12 mo
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-203
Zoro #
G316591930
UPC #
024924602034
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Product Form
Liquid
Container Type
Spray Bottle
Item
Oil-Eating Microbes
Activated Lifespan
12 mo
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
Color
Clear
For Use On
Petroleum
Volume Treated per Package
192 lb
Fluids Absorbed
Oils, Acids
Product Type
Environmental Oil Spill Cleaners

Description

Oil-Eating Microbes, Product Form Liquid, Product Type Environmental Oil Spill Cleaners, Container Size 32 oz, Activated Lifespan 12 mo, Container Type Spray Bottle, For Use On Petroleum, Fluids Absorbed Oils, Acids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.