Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Oil Spill Cleaner

  • Mfr # 60-204

  • Zoro # G016591889


product price: $46.99
/ea

Key Features

Volume Treated per Package
768 lb
For Use On
Petroleum
Product Type
Environmental Oil Spill Cleaners
Product Form
Liquid
Activated Lifespan
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-204
Zoro #
G016591889
UPC #
024924602041
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Volume Treated per Package
768 lb
For Use On
Petroleum
Product Type
Environmental Oil Spill Cleaners
Product Form
Liquid
Activated Lifespan
12 mo
Fluids Absorbed
Oils, Acids
Color
Clear
Item
Oil-Eating Microbes
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
Container Type
Jug

Description

Oil-Eating Microbes, Product Form Liquid, Product Type Environmental Oil Spill Cleaners, Container Size 1 gal, Activated Lifespan 12 mo, Container Type Jug, For Use On Petroleum, Fluids Absorbed Oils, Acids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.