Zoro Homepage

Flush Injector

  • Mfr # 75-502

  • Zoro # G816555838


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose, Injector Tool
Container Size
32 oz
Product Type
Flush Solvent
For System Size
5 ton
Hose Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-502
Zoro #
G816555838
UPC #
024924755020
Country of Origin
United States

Dimensions

Container Size
32 oz
For System Size
5 ton
Hose Length
3 ft

Details

Includes
Hose, Injector Tool
Item
Flush Injector
Product Type
Flush Solvent
Container Type
Canister
For Refrigerant Type
Universal
For Refrigerant Group
HCFC, HFC, HFO
For Lubricant Type
Polyol Ester, Mineral Oil, Alkylbenzene

Description

Flush Injector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.