Zoro Homepage

Frost Free 100, Clear, Pail

  • Mfr # 35-707

  • Zoro # G316459520


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
Series
Frost Free 100
Volume
5 gal
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-707
Zoro #
G316459520
UPC #
024924357071
Country of Origin
United States

Details

Container Type
Pail
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
Series
Frost Free 100
Item
Frost Free 100
Volume
5 gal
Standards
OSHA
Glycol Inhibition
Uninhibited
Concentration
100 %
Freeze Protectant
Ethylene Glycol
Boiling Point
385 Degrees F
Freeze Protection Temperature
9 Degrees F
Fluid Color
Clear
Food Grade
Not Food Safe
Corrosion Protection Concentration - Minimum
50 %
Product Type
Antifreeze
Burst Protection Temperature
-60 Degrees F

Description

Frost Free 100, Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.