Zoro Homepage

Frost Free 40, Clear, Pail

  • Mfr # 35-836

  • Zoro # G516459511


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Frost Free 40
Volume
5 gal
Standards
OSHA
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-836
Zoro #
G516459511
UPC #
024924358368
Country of Origin
United States

Details

Series
Frost Free 40
Volume
5 gal
Item
Frost Free 40
Standards
OSHA
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
Container Type
Pail
Freeze Protectant
Ethylene Glycol
Burst Protection Temperature
-11 Degrees F
Boiling Point
385 Degrees F
Concentration
40 %
Product Type
Antifreeze
Glycol Inhibition
Uninhibited
Freeze Protection Temperature
9 Degrees F
Fluid Color
Clear
Corrosion Protection Concentration - Minimum
100 %
Food Grade
Not Food Safe

Description

Frost Free 40, Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.