Zoro Homepage

Frost Free 50, Clear, Pail

  • Mfr # 35-834

  • Zoro # G616459541


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Container Type
Pail
Series
Frost Free 50
Volume
5 gal
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-834
Zoro #
G616459541
UPC #
024924358344
Country of Origin
United States

Details

Standards
OSHA
Container Type
Pail
Item
Frost Free 50
Series
Frost Free 50
Volume
5 gal
Application
Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage
Burst Protection Temperature
-38 Degrees F
Freeze Protection Temperature
9 Degrees F
Corrosion Protection Concentration - Minimum
100 %
Fluid Color
Clear
Freeze Protectant
Ethylene Glycol
Boiling Point
385 Degrees F
Product Type
Antifreeze
Food Grade
Not Food Safe
Glycol Inhibition
Uninhibited
Concentration
50 %

Description

Frost Free 50, Boilers, Chillers, Computer Room Cooling, Heating and Cooling Loops, Industrial Processing Systems, Radiant Heating Systems, Refrigeration Systems, Solar Systems, Thermal Storage

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.