Zoro Homepage

Frost Free CI-Green 100, Green, Pail

  • Mfr # 35-900

  • Zoro # G816459464


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Volume
5 gal
Standards
OSHA
Series
Frost Free CI-100
Food Grade
Not Food Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-900
Zoro #
G816459464
UPC #
024924359006
Country of Origin
United States

Details

Item
Frost Free CI-Green 100
Container Type
Pail
Volume
5 gal
Standards
OSHA
Series
Frost Free CI-100
Food Grade
Not Food Safe
Glycol Inhibition
Inhibited
Product Type
Antifreeze
Concentration
100 %
Burst Protection Temperature
-60 Degrees F
Freeze Protectant
Ethylene Glycol
Fluid Color
Green
Boiling Point
385 Degrees F
For Fluid
Water
Corrosion Protection Concentration - Minimum
50 %
Freeze Protection Temperature
9 Degrees F

Description

Frost Free CI-Green 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.