Zoro Homepage

Frost Free CI-Red 40, Red, Pail

  • Mfr # 35-902

  • Zoro # G616459459


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
HVAC/R
Standards
OSHA
Series
Frost Free CI-40
Volume
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-902
Zoro #
G616459459
UPC #
024924359020
Country of Origin
United States

Details

Container Type
Pail
Application
HVAC/R
Standards
OSHA
Item
Frost Free CI-Red 40
Series
Frost Free CI-40
Volume
5 gal
Freeze Protectant
Ethylene Glycol
For Fluid
Water
Glycol Inhibition
Inhibited
Food Grade
Not Food Safe
Concentration
40 %
Boiling Point
385 Degrees F
Fluid Color
Red
Burst Protection Temperature
-11 Degrees F
Product Type
Antifreeze
Freeze Protection Temperature
9 Degrees F
Corrosion Protection Concentration - Minimum
100 %

Description

Frost Free CI-Red 40, HVAC/R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.