Zoro Homepage

Frost Free CI-Red 50, Red, Pail

  • Mfr # 35-904

  • Zoro # G316459469


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Application
HVAC/R
Series
Frost Free CI-50
Container Type
Pail
Volume
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-904
Zoro #
G316459469
UPC #
024924359044
Country of Origin
United States

Details

Standards
OSHA
Application
HVAC/R
Item
Frost Free CI-Red 50
Series
Frost Free CI-50
Container Type
Pail
Volume
5 gal
Boiling Point
385 Degrees F
Corrosion Protection Concentration - Minimum
100 %
Burst Protection Temperature
-38 Degrees F
Fluid Color
Red
For Fluid
Water
Glycol Inhibition
Inhibited
Freeze Protection Temperature
9 Degrees F
Concentration
50 %
Freeze Protectant
Ethylene Glycol
Product Type
Antifreeze
Food Grade
Not Food Safe

Description

Frost Free CI-Red 50, HVAC/R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.