Zoro Homepage

Frost Free I-100, Clear, Pail

  • Mfr # 35-717

  • Zoro # G116459539


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Series
Frost Free I-100
Application
HVAC/R
Standards
OSHA
Volume
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-717
Zoro #
G116459539
UPC #
024924357170
Country of Origin
United States

Details

Item
Frost Free I-100
Container Type
Pail
Series
Frost Free I-100
Application
HVAC/R
Standards
OSHA
Volume
5 gal
Burst Protection Temperature
-60 Degrees F
For Fluid
Water
Fluid Color
Clear
Concentration
100 %
Freeze Protection Temperature
9 Degrees F
Boiling Point
385 Degrees F
Corrosion Protection Concentration - Minimum
50 %
Freeze Protectant
Ethylene Glycol
Glycol Inhibition
Inhibited
Food Grade
Not Food Safe
Product Type
Antifreeze

Description

Frost Free I-100, HVAC/R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.