Zoro Homepage

Fuel Additive

  • Mfr # 60-150

  • Zoro # G816484701


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Series
Super Heat
Product Form
Liquid
Features
Cleans Strainers, Filters and Nozzles, Controls Waxing and Jelling, Dissolves Sludge that Builds up in the Tank, Eliminates Water for Heating Oil, Lowers Pour Point in Fuel Tanks, Melts Ice to Provide a Cleaner Burn, Reduces Bacteria Breeding Ground (Water), Reduces Soot Build-Up by 50%
VOC Content Weight
7.294 lb/gal
Specific Gravity
0.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-150
Zoro #
G816484701
UPC #
024924601457
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fuel Additive
Series
Super Heat
Product Form
Liquid
Features
Cleans Strainers, Filters and Nozzles, Controls Waxing and Jelling, Dissolves Sludge that Builds up in the Tank, Eliminates Water for Heating Oil, Lowers Pour Point in Fuel Tanks, Melts Ice to Provide a Cleaner Burn, Reduces Bacteria Breeding Ground (Water), Reduces Soot Build-Up by 50%
VOC Content Weight
7.294 lb/gal
Specific Gravity
0.89
Flash Point
115 Degrees F
Treatment Volume
275 gal
Compatible Fluid Type
Diesel Fuel, Fuel Oil
Color
Clear
Standards
ASTM D-56, OSHA
Flammability
Flammable
Viscosity @ 40 Deg C
0.75 cSt
Boiling Point
322 Degrees F
Product Type
Fuel Additive
Freezing Point
7 Degrees F
Net Weight
45 lb

Description

Fuel Additive, Container Size 5 gal, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Diesel Fuel, Fuel Oil, Product Form Liquid, Features Cleans Strainers, Filters and Nozzles, Controls Waxing and Jelling, Dissolves Sludge that Builds up in the Tank, Eliminates Water for Heating Oil, Lowers Pour Point in Fuel Tanks, Melts Ice to Provide a Cleaner Burn, Reduces Bacteria Breeding Ground (Water), Reduces Soot Build-Up by 50 Percent, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.