Zoro Homepage

Fuel Oil and Diesel De-Icer

  • Mfr # 60-175

  • Zoro # G916520811


product price: $9.49
/ea

Key Features

Series
Ice Free
Product Form
Liquid
Boiling Point
370 Degrees F
VOC Content Weight
7.294 lb/gal
Features
Eliminates Ice, Prevents Ice Build-Up, Eliminates Jellied Fuel, Prevents Jelling, Keeps Lines Flowing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-175
Zoro #
G916520811
UPC #
024924601754
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Fuel Oil and Diesel De-Icer
Series
Ice Free
Product Form
Liquid
Boiling Point
370 Degrees F
VOC Content Weight
7.294 lb/gal
Features
Eliminates Ice, Prevents Ice Build-Up, Eliminates Jellied Fuel, Prevents Jelling, Keeps Lines Flowing
Treatment Volume
275 gal
Compatible Fluid Type
Diesel Fuel, Fuel Oil
Product Type
Fuel Stabilizer
Specific Gravity
Greater Than2
Flammability
Flammable
Flash Point
115 Degrees F
Standards
ASTM D-56, OSHA
Net Weight
1.13 lb

Description

Fuel Oil and Diesel De-Icer, Container Size 16 oz, Boiling Point 370 Degrees F, Standards ASTM D-56, OSHA, Compatible Fluid Type Diesel Fuel, Fuel Oil, Product Form Liquid, Features Eliminates Ice, Prevents Ice Build-Up, Eliminates Jellied Fuel, Prevents Jelling, Keeps Lines Flowing, Flammability Flammable, Flash Point 115 Degrees F, Net Weight 1.13 lb, Product Type Fuel Stabilizer, Series Ice Free, Specific Gravity greater than 2, Treatment Volume 275 gal, VOC Content Weight 7.294 lb/gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.