Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Oil and Diesel De-Icer

  • Mfr # 60-176

  • Zoro # G116520833


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Series
Ice Free
Product Form
Liquid
VOC Content Weight
7.294 lb/gal
Compatible Fluid Type
Diesel Fuel, Fuel Oil
Net Weight
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-176
Zoro #
G116520833
UPC #
024924601761
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fuel Oil and Diesel De-Icer
Series
Ice Free
Product Form
Liquid
VOC Content Weight
7.294 lb/gal
Compatible Fluid Type
Diesel Fuel, Fuel Oil
Net Weight
45 lb
Boiling Point
370 Degrees F
Product Type
Fuel Stabilizer
Standards
ASTM D-56, OSHA
Treatment Volume
275 gal
Specific Gravity
Greater Than2
Flammability
Flammable
Features
Eliminates Ice, Prevents Ice Build-Up, Eliminates Jellied Fuel, Prevents Jelling, Keeps Lines Flowing
Flash Point
115 Degrees F

Description

Fuel Oil and Diesel De-Icer, Container Size 5 gal, Boiling Point 370 Degrees F, Standards ASTM D-56, OSHA, Compatible Fluid Type Diesel Fuel, Fuel Oil, Product Form Liquid, Features Eliminates Ice, Prevents Ice Build-Up, Eliminates Jellied Fuel, Prevents Jelling, Keeps Lines Flowing, Flammability Flammable, Flash Point 115 Degrees F, Net Weight 45 lb, Product Type Fuel Stabilizer, Series Ice Free, Specific Gravity greater than 2, Treatment Volume 275 gal, VOC Content Weight 7.294 lb/gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.