Zoro Homepage

Fuel Oil Treatment 8 in 1

  • Mfr # 60-129

  • Zoro # G616484628


product price: $7.79
/ea

Key Features

Product Form
Liquid
Series
Super Heat
VOC Content Weight
7.294 lb/gal
Viscosity @ 40 Deg C
0.75 cSt
Compatible Fluid Type
Diesel Fuel, Fuel Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-129
Zoro #
G616484628
UPC #
024924601297
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Fuel Additive
Product Form
Liquid
Series
Super Heat
VOC Content Weight
7.294 lb/gal
Viscosity @ 40 Deg C
0.75 cSt
Compatible Fluid Type
Diesel Fuel, Fuel Oil
Flash Point
115 Degrees F
Color
Clear
Net Weight
0.58 lb
Product Type
Fuel Additive
Standards
ASTM D-56, OSHA
Specific Gravity
0.89
Boiling Point
322 Degrees F
Features
Cleans Strainers, Filters and Nozzles, Controls Waxing and Jelling, Dissolves Sludge that Builds up in the Tank, Eliminates Water for Heating Oil, Lowers Pour Point in Fuel Tanks, Melts Ice to Provide a Cleaner Burn, Reduces Bacteria Breeding Ground (Water), Reduces Soot Build-Up by 50%
Freezing Point
7 Degrees F
Flammability
Flammable
Treatment Volume
275 gal

Description

Fuel Additive, Container Size 8 oz, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Diesel Fuel, Fuel Oil, Product Form Liquid, Features Cleans Strainers, Filters and Nozzles, Controls Waxing and Jelling, Dissolves Sludge that Builds up in the Tank, Eliminates Water for Heating Oil, Lowers Pour Point in Fuel Tanks, Melts Ice to Provide a Cleaner Burn, Reduces Bacteria Breeding Ground (Water), Reduces Soot Build-Up by 50 Percent, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.