Zoro Homepage

Fuel Spill Sponge, Oils, 1/2 gal Vol Absorbed per Pkg, White

  • Mfr # 60-205

  • Zoro # G616555663


product price: $21.99
/ea

Key Features

Specialized Applications
Used to Immobilize and Solidify Petroleum and Chemical Spills
Container Type
Shaker Bottle
Fluids Absorbed
Oils
Scent
Not Scented
Product Type
Fuel Spill Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-205
Zoro #
G616555663
UPC #
024924602058
Country of Origin
United States

Dimensions

Container Length
6 in
Container Depth
2 in
Container Height
2 in

Details

Specialized Applications
Used to Immobilize and Solidify Petroleum and Chemical Spills
Container Type
Shaker Bottle
Fluids Absorbed
Oils
Scent
Not Scented
Product Type
Fuel Spill Sponge
Composition Detail
Enzymes
Non-Abrasive
Yes
Item
Fuel Spill Sponge
NSF Rating
Not Rated
Disinfecting
No
Weight
0.83 lb
Features
Fuel Spill Sponge Absorbs 6 Times its Weight, Fuel Spill Sponge Separates Oil from Water, Fuel Spill Sponge Transforms Oil into a Rubber-Like Material
Sold as Pallet/Each
Individual
Standards
CFR 1910.134, OSHA 29
Color
White
Volume Absorbed per Pkg.
1/2 gal
Silica Free
Yes
Volume
8 oz
Easy Clean Up
Yes

Description

Fuel Spill Sponge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.