Zoro Homepage

Fuel Spill Sponge, Oils, 12 gal Vol Absorbed per Pkg, White

  • Mfr # 60-206

  • Zoro # G916555639


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oils
Container Type
Shaker Bottle
Volume Absorbed per Pkg.
12 gal
Weight
10 lb
Sold as Pallet/Each
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-206
Zoro #
G916555639
UPC #
024924602065
Country of Origin
United States

Dimensions

Container Length
12 1/4 in
Container Depth
6 in
Container Height
6 in

Details

Fluids Absorbed
Oils
Container Type
Shaker Bottle
Volume Absorbed per Pkg.
12 gal
Weight
10 lb
Sold as Pallet/Each
Individual
Features
Fuel Spill Sponge Absorbs 6 Times its Weight, Fuel Spill Sponge Separates Oil from Water, Fuel Spill Sponge Transforms Oil into a Rubber-Like Material
Standards
CFR 1910.134, OSHA 29
Silica Free
Yes
Specialized Applications
Used to Immobilize and Solidify Petroleum and Chemical Spills
Disinfecting
No
Volume
5 gal
Product Type
Fuel Spill Sponge
Composition Detail
Enzymes
Color
White
NSF Rating
Not Rated
Easy Clean Up
Yes
Item
Fuel Spill Sponge
Non-Abrasive
Yes
Scent
Not Scented

Description

Fuel Spill Sponge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.