Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Leak Detector, 55 gal
- Mfr # 90-210
- Zoro # G716556027
product price:Â
$
2,148.99
/ea
Key Features
Color
Blue
For Media
Compressed Air, Carbon Dioxide, Natural Gas, Nitrogen, Refrigerants
Container Size
55 gal
Product Type
Gas Leak Detector
For Refrigerant Group
CO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-210
- Zoro #
- G716556027
- UPC #
- 024924902103
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Gas Leak Detector
- Color
- Blue
- For Media
- Compressed Air, Carbon Dioxide, Natural Gas, Nitrogen, Refrigerants
- Product Type
- Gas Leak Detector
- For Refrigerant Group
- CO2
- Indication Method
- Bubble
- Wire Color
- Blue
Description
Gas Leak Detector, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.