Zoro Homepage

HD Sludge Eliminator

  • Mfr # 60-235

  • Zoro # G116555781


product price: $14.19
/ea

Key Features

Viscosity @ 40 Deg C
0.75 cSt
Treatment Volume
1,000 gal
Product Form
Liquid
Net Weight
2 lb
Series
Sludge Solve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-235
Zoro #
G116555781
UPC #
024924602355
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
HD Sludge Eliminator
Viscosity @ 40 Deg C
0.75 cSt
Treatment Volume
1,000 gal
Product Form
Liquid
Net Weight
2 lb
Series
Sludge Solve
Flammability
Flammable
Specific Gravity
0.89
Color
Clear
Product Type
Oil Additive
Standards
ASTM D-56, OSHA
VOC Content Weight
7.294 lb/gal
Boiling Point
322 Degrees F
Freezing Point
7 Degrees F
Features
Sludge Solve does not Contain any Acids, Salts, or Metals, Using Sludge Solve Regularly Reduces Maintenance and Stabilizes Fuel
Flash Point
115 Degrees F
Compatible Fluid Type
Fuel Oil

Description

HD Sludge Eliminator, Container Size 1 qt, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Fuel Oil, Product Form Liquid, Features Sludge Solve does not Contain any Acids, Salts, or Metals, Using Sludge Solve Regularly Reduces Maintenance and Stabilizes Fuel, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 2 lb, Product Type Oil Additive, Series Sludge Solve, Specific Gravity 0.89, Treatment Volume 1,000 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.