Zoro Homepage

HD Sludge Eliminator

  • Mfr # 60-245

  • Zoro # G616555816


product price: $56.29
/ea

Key Features

Series
Sludge Solve
Specific Gravity
0.89
Viscosity @ 40 Deg C
0.75 cSt
Standards
ASTM D-56, OSHA
Features
Sludge Solve does not Contain any Acids, Salts, or Metals, Using Sludge Solve Regularly Reduces Maintenance and Stabilizes Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-245
Zoro #
G616555816
UPC #
024924602454
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Series
Sludge Solve
Specific Gravity
0.89
Viscosity @ 40 Deg C
0.75 cSt
Standards
ASTM D-56, OSHA
Features
Sludge Solve does not Contain any Acids, Salts, or Metals, Using Sludge Solve Regularly Reduces Maintenance and Stabilizes Fuel
Item
HD Sludge Eliminator
Net Weight
8 lb
Boiling Point
322 Degrees F
Compatible Fluid Type
Fuel Oil
VOC Content Weight
7.294 lb/gal
Treatment Volume
1,000 gal
Color
Clear
Flash Point
115 Degrees F
Product Form
Liquid
Freezing Point
7 Degrees F
Flammability
Flammable
Product Type
Oil Additive

Description

HD Sludge Eliminator, Container Size 1 gal, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Fuel Oil, Product Form Liquid, Features Sludge Solve does not Contain any Acids, Salts, or Metals, Using Sludge Solve Regularly Reduces Maintenance and Stabilizes Fuel, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 8 lb, Product Type Oil Additive, Series Sludge Solve, Specific Gravity 0.89, Treatment Volume 1,000 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.