Zoro Homepage

Heat Transfer Fluid, Clear, Drum

  • Mfr # 35-766

  • Zoro # G316484751


product price: $1,602.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Sprinkler Systems
Standards
NFPA 13
Container Type
Drum
Series
Fire Safe
Volume
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-766
Zoro #
G316484751
UPC #
024924357668
Country of Origin
United States

Details

Application
Sprinkler Systems
Standards
NFPA 13
Container Type
Drum
Item
Antifreeze
Series
Fire Safe
Volume
55 gal
Burst Protection Temperature
-50 Degrees F
Food Grade
Food Safe
Fluid Color
Clear
Freeze Protection Temperature
-15 Degrees F
Boiling Point
370 Degrees F
Product Type
Heat Transfer Fluid
Corrosion Protection Concentration - Minimum
100 %
Concentration
48 %
Freeze Protectant
Glycerin

Description

Antifreeze, Sprinkler Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.