Zoro Homepage

Heat Transfer Fluid, Clear, Pail

  • Mfr # 35-765

  • Zoro # G116484654


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Series
Fire Safe
Container Type
Pail
Standards
NFPA 13
Volume
5 gal
Application
Sprinkler Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-765
Zoro #
G116484654
UPC #
024924357651
Country of Origin
United States

Details

Series
Fire Safe
Container Type
Pail
Standards
NFPA 13
Item
Antifreeze
Volume
5 gal
Application
Sprinkler Systems
Concentration
48 %
Product Type
Heat Transfer Fluid
Freeze Protection Temperature
-15 Degrees F
Freeze Protectant
Glycerin
Fluid Color
Clear
Boiling Point
370 Degrees F
Burst Protection Temperature
-50 Degrees F
Food Grade
Food Safe
Corrosion Protection Concentration - Minimum
100 %

Description

Antifreeze, Sprinkler Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.