Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Green, Pail

  • Mfr # 01-159

  • Zoro # G816484671


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Series
Geothermal-M
Application
Geothermal Systems
Standards
OSHA
Volume
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-159
Zoro #
G816484671
UPC #
024924011591
Country of Origin
United States

Details

Series
Geothermal-M
Application
Geothermal Systems
Item
Heat Transfer Fluid
Standards
OSHA
Volume
5 gal
Container Type
Pail
Freeze Protectant
Propylene Glycol
Concentration
100 %
Glycol Inhibition
Inhibited
Boiling Point
148.5 Degrees F
Food Grade
Not Food Safe
Freeze Protection Temperature
-144 Degrees F
Fluid Color
Green
Corrosion Protection Concentration - Minimum
50 %
Burst Protection Temperature
-145 Degrees F
Product Type
Heat Transfer Fluid

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.