Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Green, Pail

  • Mfr # 01-300

  • Zoro # G816484640


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
Geothermal Systems
Standards
OSHA
Volume
5 gal
Series
Geothermal-M RTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-300
Zoro #
G816484640
UPC #
024924013007
Country of Origin
United States

Details

Container Type
Pail
Application
Geothermal Systems
Standards
OSHA
Item
Heat Transfer Fluid
Volume
5 gal
Series
Geothermal-M RTU
Fluid Color
Green
Food Grade
Not Food Safe
Concentration
25 %
Glycol Inhibition
Inhibited
Product Type
Heat Transfer Fluid
Burst Protection Temperature
0 Degrees F
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
-144 Degrees F
Corrosion Protection Concentration - Minimum
100 %
Boiling Point
148.5 Degrees F

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.