Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Neutral, Green, Drum

  • Mfr # 01-171

  • Zoro # G116484791


product price: $2,309.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Geothermal Systems
Standards
OSHA
Container Type
Drum
Series
Geothermal-PG
Volume
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-171
Zoro #
G116484791
UPC #
024924011713
Country of Origin
United States

Details

Application
Geothermal Systems
Standards
OSHA
Container Type
Drum
Series
Geothermal-PG
Volume
55 gal
Item
Heat Transfer Fluid
Boiling Point
368.6 Degrees F
pH Level
Neutral
Food Grade
Food Safe
Freeze Protection Temperature
-76 Degrees F
Concentration
100 %
Product Type
Heat Transfer Fluid
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
50 %
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-60 Degrees F
Fluid Color
Green

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.