Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Neutral, Green, Pail

  • Mfr # 01-168

  • Zoro # G916484625


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Series
Geothermal-E
Application
Geothermal Systems
Volume
5 gal
Standards
OSHA
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-168
Zoro #
G916484625
UPC #
024924011683
Country of Origin
United States

Details

Item
Heat Transfer Fluid
Series
Geothermal-E
Application
Geothermal Systems
Volume
5 gal
Standards
OSHA
Container Type
Pail
Boiling Point
172 Degrees F
pH Level
Neutral
Fluid Color
Green
Product Type
Heat Transfer Fluid
Freeze Protection Temperature
-173 Degrees F
Corrosion Protection Concentration - Minimum
50 %
Concentration
100 %
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-175 Degrees F
Food Grade
Not Food Safe
Glycol Inhibition
Inhibited

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.