Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Neutral, Green, Pail

  • Mfr # 01-170

  • Zoro # G716484627


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Geothermal-PG
Volume
5 gal
Container Type
Pail
Application
Geothermal Systems
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-170
Zoro #
G716484627
UPC #
024924011706
Country of Origin
United States

Details

Series
Geothermal-PG
Volume
5 gal
Item
Heat Transfer Fluid
Container Type
Pail
Application
Geothermal Systems
Standards
OSHA
Glycol Inhibition
Inhibited
Boiling Point
368.6 Degrees F
Corrosion Protection Concentration - Minimum
50 %
Concentration
100 %
Fluid Color
Green
Freeze Protection Temperature
-76 Degrees F
Product Type
Heat Transfer Fluid
pH Level
Neutral
Freeze Protectant
Propylene Glycol
Food Grade
Food Safe
Burst Protection Temperature
-60 Degrees F

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.