Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Neutral, Green, Pail

  • Mfr # 01-305

  • Zoro # G216484639


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Volume
5 gal
Series
Geothermal-E RTU
Application
Geothermal Systems
Standards
OSHA
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-305
Zoro #
G216484639
UPC #
024924013052
Country of Origin
United States

Details

Volume
5 gal
Series
Geothermal-E RTU
Application
Geothermal Systems
Item
Heat Transfer Fluid
Standards
OSHA
Container Type
Pail
Food Grade
Not Food Safe
Freeze Protection Temperature
-173 Degrees F
Concentration
30 %
Fluid Color
Green
Glycol Inhibition
Inhibited
Product Type
Heat Transfer Fluid
pH Level
Neutral
Boiling Point
172 Degrees F
Corrosion Protection Concentration - Minimum
100 %
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
5 Degrees F

Description

Heat Transfer Fluid, Geothermal Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.