Zoro Homepage

Instant Adhesive, Copper Lock Series, 2 oz, Bottle

  • Mfr # 10-800

  • Zoro # G716323391


product price: $19.19
/ea

Key Features

Standards
Mil-S-224723E Letter Grade CVV, Mil-S-46163A Type I Grade K
Container Size
2 oz
Container Type
Bottle
Series
Copper Lock
Adhesive Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-800
Zoro #
G716323391
UPC #
024924108000
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Standards
Mil-S-224723E Letter Grade CVV, Mil-S-46163A Type I Grade K
Item
Instant Adhesive
Container Type
Bottle
Series
Copper Lock
Adhesive Color
Black
Working Time
1 min
Specific Gravity
Greater Than2
Materials Bonded
Brass, Copper
Maximum Performance Temperature
300 Degrees F
Low Odor
Yes
Maximum Viscosity
25 cSt
Minimum Performance Temperature
-60 Degrees F
Features
Copper Lock can be Dissembled at 400 Degrees F Heat and then Reapplied, Copper Lock Does Not Require Heat or Solder to Create a Permanent Leak-Proof Bond, Copper Lock is an Environmentally Safe Method for Soldering Pipes
Primary Applications
Metals

Description

Instant Adhesive, Adhesive Color Black, Container Size 2 oz, Container Type Bottle, Maximum Viscosity 25 cSt, Series Copper Lock, Features Copper Lock can be Dissembled at 400 Degrees F Heat and then Reapplied, Copper Lock Does Not Require Heat or Solder to Create a Permanent Leak-Proof Bond, Copper Lock is an Environmentally Safe Method for Soldering Pipes, Materials Bonded Brass, Copper, Primary Applications Metals, Standards Mil-S-224723E Letter Grade CVV, Mil-S-46163A Type I Grade K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.