Zoro Homepage

Instant Adhesive, Metal Lock Black Series, 2 oz, Bottle

  • Mfr # 10-900

  • Zoro # G416323400


product price: $28.69
/ea

Key Features

Working Time
1 min
Standards
Mil-S-224723E Letter, Mil-S-46163A Type I Grade K
Adhesive Color
Black
Container Type
Bottle
Series
Metal Lock Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-900
Zoro #
G416323400
UPC #
024924109007
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Working Time
1 min
Standards
Mil-S-224723E Letter, Mil-S-46163A Type I Grade K
Adhesive Color
Black
Container Type
Bottle
Series
Metal Lock Black
Materials Bonded
Metal
Specific Gravity
Greater Than2
Item
Instant Adhesive
Maximum Performance Temperature
350 Degrees F
Maximum Viscosity
25 cSt
Low Odor
Yes
Full Cure Time
25 min
Primary Applications
Metals
Minimum Performance Temperature
-65 Degrees F
Features

Description

Instant Adhesive, Adhesive Color Black, Container Size 2 oz, Container Type Bottle, Maximum Viscosity 25 cSt, Series Metal Lock Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.