Zoro Homepage

Liquid Dehydrant, 4 oz, Bottle

  • Mfr # 90-318

  • Zoro # G816555968


product price: $9.59
/ea

Key Features

Product Type
Liquid Dehydrant
For Lubricant Type
Mineral Oil
Container Type
Bottle
For System
Refrigerant
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-318
Zoro #
G816555968
UPC #
024924903186
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Product Type
Liquid Dehydrant
For Lubricant Type
Mineral Oil
Container Type
Bottle
Item
Liquid Dehydrant
For System
Refrigerant
Boiling Point
370 Degrees F
Series
Moisture Trap
Flammability
Non-Flammable
Odor
Slight
Form
Liquid
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
Fluid Color
Clear

Description

Liquid Dehydrant, Liquid, Standards ACGIH, IARC, NIOSH, NTP, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.