Oil-Eating Microbes, 10 lb, Pail
- Mfr # 60-201
- Zoro # G916591859
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Container Type
Pail
Activated Lifespan
12 mo
Standards
ACGIH, IARC, NIOSH, NTP, OSHA
Volume Treated per Package
60 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-201
- Zoro #
- G916591859
- UPC #
- 024924602010
- Country of Origin
- United States
- Item
- Oil-Eating Microbes
- Color
- Tan
- Container Type
- Pail
- Activated Lifespan
- 12 mo
- Standards
- ACGIH, IARC, NIOSH, NTP, OSHA
- Volume Treated per Package
- 60 lb
- Product Form
- Powder
- For Use On
- Petroleum
- Fluids Absorbed
- Oils, Acids
- Product Type
- Bacteria Oil Spill Eaters
- Wire Color
- Tan
Dimensions
- Container Size
- 10 lb
Description
Oil-Eating Microbes, Product Form Powder, Product Type Bacteria Oil Spill Eaters, Container Size 10 lb, Activated Lifespan 12 mo, Container Type Pail, For Use On Petroleum, Fluids Absorbed Oils, Acids
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.