Plate HX Saver, Descaler
Mfr # 30-320
Zoro # G116456880
product price: $18.15
/eaKey Features
Container Type
Bottle
Form
Liquid
Fluid Color
Clear
Biodegradability
Biodegradable
Product Type
Scale Remover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-320
Zoro #
G116456880
UPC #
024924303207
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Scale Remover
Container Type
Bottle
Form
Liquid
Fluid Color
Clear
Biodegradability
Biodegradable
Product Type
Scale Remover
For Material
Non-Porous Surfaces
Compatible Product Type
Heat Exchangers
Active Ingredient
Sulfamic Acid
Series
Plate HX Saver
Description
Scale Remover, Form Liquid, Container Type Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.