POE for A/C-32, 150 SUS
Mfr # 45-009
Zoro # G516424052
product price: $5,353.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Size
55 gal
Standards
IARC, NTP, OSHA-Ca
A2L Compatibility
A2L Compatible
Fluid Color
Yellow
Viscosity - Maximum
150 SUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-009
Zoro #
G516424052
UPC #
024924450093
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Synthetic Oil
Standards
IARC, NTP, OSHA-Ca
A2L Compatibility
A2L Compatible
Fluid Color
Yellow
Viscosity - Maximum
150 SUS
For Refrigerant Group
CFC, HCFC, HFC
For Refrigerant Type
R-32
Pour Point
-52 Degrees F
ISO Viscosity Grade
ISO-32
Lubricant Type
Polyol Ester
Product Type
Synthetic Oil
Description
Synthetic Oil, Container Size 55 gal, IARC, NTP, OSHA-Ca Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.