POE For A/C-68, 300 SUS
Mfr # 45-020
Zoro # G316456802
product price: $53.35
/eaKey Features
Container Size
1 qt
Standards
IARC, NTP, OSHA-Ca
Product Type
Synthetic Oil
Viscosity - Maximum
300 SUS
Pour Point
-39 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-020
Zoro #
G316456802
UPC #
024924450208
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Standards
IARC, NTP, OSHA-Ca
Item
Synthetic Oil
Product Type
Synthetic Oil
Viscosity - Maximum
300 SUS
Pour Point
-39 Degrees C
Fluid Color
Yellow
ISO Viscosity Grade
ISO-68
For Refrigerant Group
CFC, HCFC, HFC
Lubricant Type
Polyol Ester
Description
Synthetic Oil, Container Size 1 qt, IARC, NTP, OSHA-Ca Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.