Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POE Refrigeration Oil

  • Mfr # 45-019

  • Zoro # G916456806


product price: $51.59
/ea

Key Features

Standards
IARC, NTP, OSHA-Ca
Container Size
1 qt
ISO Viscosity Grade
ISO-32
Lubricant Type
Polyol Ester
For Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-019
Zoro #
G916456806
UPC #
024924450192
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Standards
IARC, NTP, OSHA-Ca
Item
Synthetic Oil
ISO Viscosity Grade
ISO-32
Lubricant Type
Polyol Ester
For Refrigerant Type
R-32
Product Type
Synthetic Oil
Fluid Color
Yellow
Viscosity - Maximum
150 SUS
Pour Point
-52 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
A2L Compatibility
A2L Compatible

Description

Synthetic Oil, Container Size 1 qt, IARC, NTP, OSHA-Ca Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.