Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Oil, 1 gal

  • Mfr # 45-010

  • Zoro # G416456795


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Standards
IARC, NTP, OSHA-Ca
Viscosity - Maximum
300 SUS
Fluid Color
Yellow
Pour Point
-39 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-010
Zoro #
G416456795
UPC #
024924450109
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Synthetic Oil
Standards
IARC, NTP, OSHA-Ca
Viscosity - Maximum
300 SUS
Fluid Color
Yellow
Pour Point
-39 Degrees C
For Refrigerant Group
CFC, HCFC, HFC
ISO Viscosity Grade
ISO-68
Product Type
Synthetic Oil
Lubricant Type
Polyol Ester

Description

Synthetic Oil, Container Size 1 gal, IARC, NTP, OSHA-Ca Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.