Synthetic Oil, 5 gal
Mfr # 45-008
Zoro # G816456814
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Standards
IARC, NTP, OSHA-Ca
Container Size
5 gal
Viscosity - Maximum
150 SUS
ISO Viscosity Grade
ISO-32
Fluid Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-008
Zoro #
G816456814
UPC #
024924450086
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Standards
IARC, NTP, OSHA-Ca
Item
Synthetic Oil
Viscosity - Maximum
150 SUS
ISO Viscosity Grade
ISO-32
Fluid Color
Yellow
Lubricant Type
Polyol Ester
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-32
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Synthetic Oil
Pour Point
-52 Degrees F
Description
Synthetic Oil, Container Size 5 gal, IARC, NTP, OSHA-Ca Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.